Shop All Push Button Enclosures
Schneider Electric
Pushbutton Enclosure, 12.20 in., 5 Holes
Mfr # XAPG59505
Zoro # G2092447
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Die Cast Aluminum
- Number of Holes 5
- Conduit Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XAPG59505
- Zoro # G2092447
- UPC # 785901187004
- Country of Origin France
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | 3/4 in |
Dimensions | 12.20 in H x 3.35 in W x 3.03 in D |
Height | 12.2 in |
Width | 3.35 in |
Depth | 3.03 in |
Contact Block Depth | 2.93 in |
Cad Overall Height | 310 mm |
Cad Overall Width | 85 mm |
Cut-Out Dimensions | Ø 22 mm |
Cad Overall Depth | 77 mm |
Overall Width | 3 3/8 in |
Compatible Conduit Size - Maximum | 3/4 in |
Compatible Contact Block Depth | 2.93 in |
Overall Depth | 3 1/16 in |
Overall Height | 12 3/16 in |
Panel Cutout Diameter | 22 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 5, NEMA Rating 13, 4, Conduit Size 3/4 in, Dimensions 12.20 in H x 3.35 in W x 3.03 in D, Hole Size 22 mm, Material Die Cast Aluminum, Height 12.2 in, Width 3.35 in, Depth 3.03 in, Color Gray, Includes -, Type -, Mounting Style Vertical, Contact Block Depth 2.93 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 1 Pole, 240/415V AC, C Curve (M9F42163)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- NVENT HOFFMAN Pushbutton Enclosure, 4.75 in. D, 304 SS (E1PBXSS)
- Schneider Electric Push Button Enclosures