Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 10.24 in. H, 304 SS
Mfr # 9001KYSS3
Zoro # G6196276
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 10.24 in
- Width 4.18 in
- Conduit Size 3/4 in
- Hole Size 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KYSS3
- Zoro # G6196276
- UPC # 785901017509
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 10.24 in |
Width | 4.18 in |
Conduit Size | 3/4 in |
Hole Size | 30 mm |
Depth | 3.63 in |
Dimensions | 10.24 in H x 4.18 in W x 3.63 in D |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3 5/8 in |
Overall Width | 4 3/16 in |
Overall Height | 10 1/4 in |
Compatible Conduit Size - Maximum | 3/4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 1, 13, 3, 4, 4X, Conduit Size 3/4 in, Dimensions 10.24 in H x 4.18 in W x 3.63 in D, Hole Size 30 mm, Material Stainless Steel, Height 10.24 in, Width 4.18 in, Depth 3.63 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 4.47 In. L (ISR-350B)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A865JFGR)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb (ZBW915)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU7)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- Schneider Electric Switches