Shop All Indicator Lights
Schneider Electric
Push to Test Pilot Light, Yellow, LED
Mfr # 9001SKT38LYY31
Zoro # G6369447
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Action Push-to-test
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKT38LYY31
- Zoro # G6369447
- UPC # 785901044529
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 1.62 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.13 in |
Overall Height | 3.88 in |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE (7000-41131-0000000)
- MARINCO MARINCO 50FCRV Power Cord Plug End 50 Amp Female Ends (M1D-50FCRV)
- POWERZONE Cord Dryer Indr 10/4X4Ft Black (ORD100404)
- EGS O-Z/GEDNEY INSULATING GROUNDING BUSHING IRON 1IN CONDUIT FITTING, 25PK (IBC-100L-4AC)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- Schneider Electric Push Buttons & Indicators