Shop All Indicator Lights
Schneider Electric
Push to Test Pilot Light, Yellow, LED
Mfr # 9001KT38LY
Zoro # G6369377
product price: $125.94
/ea
Free Shipping & Returns
$125.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Action Push-to-test
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KT38LY
- Zoro # G6369377
- UPC # 785901716334
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.62 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.37 in |
Overall Width | 2.13 in |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B10T)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NO (E2K-C25MF1)
- ZORO SELECT Switch, Brown, 3-Way Switch, 1/2 to 2 HP (4803B)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150 °C, 25V AC, 120V AC (S84A410S1)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW0G12)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB4BVG1)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- Schneider Electric Switches