Shop All Indicator Lights
Schneider Electric
Push to Test Pilot Light, White, LED
Mfr # 9001KT38LW
Zoro # G6369361
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color White
- Action Push-to-test
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KT38LW
- Zoro # G6369361
- UPC # 785901974161
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 2.13 in |
Overall Height | 3.37 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.62 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 35 A, 480V AC, Nonindicating (AG35)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- SCHNEIDER ELECTRIC Pilot Light, Orange, LED Lamp Type (XB7EV08GP)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, BL (9001KP35LLL9)
- SIEMENS Pilot Light, Transformer, White, 480VAC (52PL5JB)
- Schneider Electric Indicator Lights