Shop All Indicator Lights
Schneider Electric
Push to Test Pilot Light, Red, Incand
Mfr # 9001KT1R31
Zoro # G6355422
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Action Push-to-test
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KT1R31
- Zoro # G6355422
- UPC # 785901036012
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 2.13 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.62 in |
Overall Height | 3.88 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- KLEIN TOOLS Wire Pick (VDV327-103)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB5AW063)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVG4)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- Schneider Electric Indicator Lights