Shop All Indicator Lights
Schneider Electric
Push to Test Pilot Light, Green, Incand
Mfr # 9001SKT38G31
Zoro # G6367584
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKT38G31
- Zoro # G6367584
- UPC # 785901398783
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light |
Voltage | 120V AC |
Color | Green |
Lamp Type | Incandescent |
Shape | Round |
Terminal Connection | Pressure Plate |
Lens Material | Plastic |
Lens Type | Fresnel |
Lamp Module Type | Full Voltage |
Basic Material | Plastic |
Body Material | Plastic |
Standards | CE, CSA, UL Listed |
Replacement Lamps | 4CVW4 |
Lamp Voltage | 120V AC |
IP Rating | IP66 |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 4X, 6 |
Includes Push-To-Test | Push-To-Test Included |
Includes Lens | Lens Included |
Lens Color | Green |
Lamp Color | Green |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4, 4X, 6 |
Series | 9001SK |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 4CVW4, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C003)
- GENERAC Liquid Cooled Maintenance Kit for Models Rated From 45,000 to 60,000 W (5656)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-10)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1-R)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 12-14VAC/VDC, Clear (9001KM32)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (XB4BV34)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G15)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- Schneider Electric Switches