Shop All Indicator Lights
Schneider Electric
Push to Test Pilot Light, Green, Incand
Mfr # 9001SKT1G31
Zoro # G6355431
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Action Push-to-test
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKT1G31
- Zoro # G6355431
- UPC # 785901044406
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.88 in |
Overall Depth | 1.62 in |
Overall Width | 2.13 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4CVW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUA32AA)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 48 V, 48V AC Coil Volts, 4 C/O (RXM4AB1E7)
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A (783XY6)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW062)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B11)
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, Amber (9001KP35LYA9)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- Schneider Electric Switches