Shop All Indicator Lights
Schneider Electric
Push to Test Pilot Light, Clear, Incand
Mfr # 9001SKT35
Zoro # G2322695
product price: $158.77
/ea
Free Shipping & Returns
$158.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Action Push-to-test
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKT35
- Zoro # G2322695
- UPC # 785901959939
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 3.37 in |
Overall Depth | 1.62 in |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Includes 1NO Contact Block, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- NVENT HOFFMAN Solid Tops, fits 600x800mm, Lt Gray, Steel (PT68)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP38LRR9)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 24V AC DC (XB7EV05BP)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC (XB5AVG1)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- Schneider Electric Switches