Shop All Indicator Lights
Schneider Electric
Push to Test Pilot Light, Amber, LED
Mfr # 9001SKT38LYA31
Zoro # G6369431
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Amber
- Lamp Type LED
- Type of Operator Spring Return
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKT38LYA31
- Zoro # G6369431
- UPC # 785901500582
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 4.1 in |
Overall Depth | 1.65 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.13 in |
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007SLDKIT10COLOR100)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- INTERMATIC Timer, Elect., Wall Switch, 120-277V, 20A, WH (EI400WC)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW0G12)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, Incand (9001KT1G31)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- SCHNEIDER ELECTRIC Pilot Light 24V 12Mm +Options (XVLA333)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- Schneider Electric Indicator Lights