Shop All Indicator Lights
Schneider Electric
Push to Test Pilot Light, Amber, LED
Mfr # 9001KT38LYA31
Zoro # G6369413
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Amber
- Lamp Type LED
- Type of Operator Spring Return
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KT38LYA31
- Zoro # G6369413
- UPC # 785901761327
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 4.1 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.65 in |
Overall Width | 2.13 in |
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Female, White (HBLFBW)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU500)
- KILLARK Conduit Body, Aluminum, Type E, 3/4" (OE-2)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC Pilot Light, LED, Orange, 22mm, 110-120VAC (XB5AVG5)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Green (XB4BW33G5)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M077)
- Schneider Electric Push Buttons & Indicators