Shop All Push Button Switches
Schneider Electric
Push Button with Transmitter, 22 mm, Yellow
Mfr # ZB5RTA5
Zoro # G4115483
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 12
- Type of Operator Flush Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5RTA5
- Zoro # G4115483
- UPC # 785901706151
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 3.39 in |
Length | 2.05 in |
Height | 1.3 in |
Length (Straight Wireway) | 2.05 in |
Embedding Depth | 42 mm |
Cad Overall Depth | 43 mm |
Bandwidth | 5-5 MHz |
Mounting Diameter | 22 mm |
Cad Overall Height | 41.5 mm |
Cad Overall Width | 30 mm |
Overall Height | 1.62 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.05 in |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 18 mo |
Description
Wireless Push Button Transmitter, Color Yellow, Action Momentary, Material Plastic, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY8)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, GR (52PL4J3)
- SCHNEIDER ELECTRIC 16Mm Push Button 65168026 (ZB6AS834)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001SKR1BH6)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB6, yellow, 16mm, integral LED (ZB6AV5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Multi (ZB5AA9)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk (9001BW256)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB5RMA04)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7121)
- Schneider Electric Push Button Switches