Shop All Push Button Switches
Schneider Electric
Push Button with Transmitter, 22 mm, White
Mfr # ZB5RTA1
Zoro # G4119236
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 12
- Type of Operator Flush Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5RTA1
- Zoro # G4119236
- UPC # 785901919100
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Height | 1.3 in |
Width | 3.39 in |
Length | 2.05 in |
Length (Straight Wireway) | 2.05 in |
Embedding Depth | 42 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 43 mm |
Bandwidth | 5-5 MHz |
Cad Overall Height | 41.5 mm |
Cad Overall Width | 30 mm |
Overall Height | 1.62 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.05 in |
Description
Wireless Push Button Transmitter, Color White, Action Momentary, Material Plastic, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AW33G5)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BT842)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2B)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, white flush, 22mm, universal LED, for insertion legend (ZB4BA18)
- Schneider Electric Push Button Switches