Shop All Push Button Switches
This Product is Discontinued
Schneider Electric
Push Button with Transmitter, 22 mm, Green (Discontinued)
Mfr # ZB4RTA331
Zoro # G3990953
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 12
- Type of Operator Flush Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4RTA331
- Zoro # G3990953
- UPC # 785901742715
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Height | 1.3 in |
Width | 3.39 in |
Length | 2.05 in |
Length (Straight Wireway) | 2.05 in |
Cad Overall Width | 30 mm |
Embedding Depth | 42 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 41.5 mm |
Cad Overall Depth | 43 mm |
Bandwidth | 5-5 MHz |
Overall Depth | 2.05 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.82 in |
Overall Width | 1.18 in |
Description
Wireless Push Button Transmitter, Color Green, Action Momentary, Material Metal, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings I, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.