Shop All Push Button Switches
Schneider Electric
Push Button with Transmitter, 22 mm, Green
Mfr # ZB4RTA3
Zoro # G4205092
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 12
- Type of Operator Flush Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4RTA3
- Zoro # G4205092
- UPC # 785901705352
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Height | 1.3 in |
Width | 3.39 in |
Length | 2.05 in |
Length (Straight Wireway) | 2.05 in |
Cad Overall Height | 41.5 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 43 mm |
Bandwidth | 5-5 MHz |
Cad Overall Width | 30 mm |
Embedding Depth | 42 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.05 in |
Overall Height | 1.82 in |
Overall Width | 1.18 in |
Description
Wireless Push Button Transmitter, Color Green, Action Momentary, Material Metal, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025B)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR3RH13)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, White (XB4FA11)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Blue (XB4BA61)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR16H13)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLKV-Y)
- Schneider Electric Push Button Switches