Shop All Push Button Switches
Schneider Electric
Push Button with Transmitter, 22 mm, Black
Mfr # ZB5RTA2
Zoro # G4002564
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 12
- Type of Operator Flush Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5RTA2
- Zoro # G4002564
- UPC # 785901694793
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Height | 1.3 in |
Length | 2.05 in |
Width | 3.39 in |
Length (Straight Wireway) | 2.05 in |
Bandwidth | 5-5 MHz |
Embedding Depth | 42 mm |
Cad Overall Height | 41.5 mm |
Cad Overall Width | 30 mm |
Cad Overall Depth | 43 mm |
Mounting Diameter | 22 mm |
Overall Height | 1.62 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.05 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.17 in |
Description
Wireless Push Button Transmitter, Color Black, Action Momentary, Material Plastic, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 3/8 In EMT, Silver (B1506S)
- SQUARE D NEMA Control Relay, 4NO, 120VAC, 10A (8501XO40V02)
- LITTELFUSE Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M3PQ)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 100' Length, 0.0400" Diameter, Silver (18N80100)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3740)
- SCHNEIDER ELECTRIC Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked (ZA2BS844)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L38LRRH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW33)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 2 push buttons with 1NO (XACA271)
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- Schneider Electric Switches