Shop All Push Button Switches
Schneider Electric
Push Button Transmitter and Receiver Kit, 22 mm, Black
Mfr # XB5RMB03
Zoro # G3971073
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 12
- Type of Operator Flush Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5RMB03
- Zoro # G3971073
- UPC # 785901919254
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Height | 3.58 in |
Length | 4.21 in |
Width | 4.02 in |
Length (Straight Wireway) | 4.21 in |
Bandwidth | 5-5 MHz |
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.94 in |
Overall Depth | 2.78 in |
Overall Width | 1.42 in |
Panel Cutout Diameter | 22 mm |
Description
Wireless Push Button Kit, Color Black, Voltage 24V DC, Action Momentary, Material Plastic, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 3.58 in, Width 4.02 in, Length 4.21 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508, Includes Non-Programmable Receiver with (1) Relay Outputs, Pushbutton Handy Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, Adder Poles, 240A Amp Range, 1000V AC/DC Volt Rating (MPDB62200)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH150BSS)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Black (9001K93B)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L38LGGH13)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW633)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Yellow (XB5AW35B5)
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 (CR305X120N)
- Schneider Electric Switches