Shop All Push Button Switches
Schneider Electric
Push Button Transmitter and Receiver Kit, 22 mm, Black and Ivory
Mfr # XB5RFB01
Zoro # G4134225
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 12
- Type of Operator Flush Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5RFB01
- Zoro # G4134225
- UPC # 785901903178
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Length | 4.21 in |
Width | 4.02 in |
Height | 3.58 in |
Length (Straight Wireway) | 4.21 in |
Bandwidth | 5-5 MHz |
Overall Height | 3.94 in |
Overall Width | 1.42 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.78 in |
Manufacturer Warranty Length | 18 mo |
Description
Wireless Push Button Kit, Color Black and Ivory, Voltage 24V DC, Action Momentary, Material Plastic, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 3.58 in, Width 4.02 in, Length 4.21 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508, Includes Non-Programmable Receiver with (1) Relay Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor 18Mm Ac/Dc Xs6 (XS618B1MAL10)
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: Yes (6EAX0)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7341)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33B5)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR2GH5)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- Schneider Electric Push Buttons & Indicators