Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Yellow
Mfr # 9001KR24Y
Zoro # G6061483
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 13, 3, 3R, 4, 6
- Type of Operator 35mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR24Y
- Zoro # G6061483
- UPC # 785901820581
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Overall Depth | 2.04 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 35 mm |
Overall Width | 1.69 in |
Overall Height | 1.74 in |
Manufacturer Warranty Length | 18 mo |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 13, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BL45)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR3RH6)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW743)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AB50-0AA0)
- Schneider Electric Switches