Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Red
Mfr # 9001SKR4R
Zoro # G0820267
$64.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator 35mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKR4R
- Zoro # G0820267
- UPC # 785901820895
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Overall Depth | 2.04 in |
Mushroom Head Diameter | 35 mm |
Overall Height | 1.74 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.69 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR1U)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, SPDT, Green (XB6EAW3B1P)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- SCHNEIDER ELECTRIC Illuminated push-button head, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001KR9P35R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7341)
- Schneider Electric Push Button Switches