Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Red
Mfr # 9001SKR3R
Zoro # G6056181
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKR3R
- Zoro # G6056181
- UPC # 785901048565
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Overall Height | 1.74 in |
Overall Depth | 1.33 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.69 in |
Manufacturer Warranty Length | 18 mo |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR, Features Snap-Fit Assembly, Double Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- GENERAC Spill Box Drain Back Kit (6511)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Polycarbonate (S3079)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR3G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AH6)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, 1NC, Green (9001KR24GH6)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7341)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR2B)
- SCHNEIDER ELECTRIC 2 Button Pendant W/O Ko In Base (XACB02)
- Schneider Electric Push Buttons & Indicators