Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Red
Mfr # 9001SKR16
Zoro # G6374505
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 13, 3, 3R, 4, 4X, 6
- Type of Operator 30mm dia Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKR16
- Zoro # G6374505
- UPC # 785901582021
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Cad Overall Depth | 90 mm |
Mounting Diameter | 30 mm |
Cad Overall Width | 40 mm |
Cad Overall Height | 40 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.57 in |
Manufacturer Warranty Length | 18 mo |
Mushroom Head Diameter | 40 mm |
Overall Depth | 3.54 in |
Overall Width | 1.57 in |
Description
Emergency Stop Push Button, 30 mm, Maintained, Type of Operator 30mm dia Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 13, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, CSA LR25490 Class 3211 03, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508, UL 508 File E78403 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Orange, PK100 (16-003N)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO, Green (XB5FA3311)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR1U)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA331)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO, Blue (XB6DA61B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- Schneider Electric Push Buttons & Indicators