Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Red
Mfr # 9001KR9RM95
Zoro # G4541336
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 30 mm
- Head Material Aluminum-Zinc Alloy
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 60mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR9RM95
- Zoro # G4541336
- UPC # 785901981480
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 60 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Maintained/Maintained |
Head Material | Aluminum-Zinc Alloy |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 6 |
Type of Operator | 60mm Mushroom Head |
Color | Red |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Chrome Die Cast Aluminum |
Basic Material | Metal |
IP Rating | IP66 |
Standards | CE, CSA, UL Listed |
Accessory Group | Type K and SK Accessories |
Series | 9001K |
Operator Illumination | Non-Illuminated |
Operator Material | Metal |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4, 6 |
Push Button Style | Mushroom Head |
Description
Mushroom Head Push Button, 30 mm, Maintained/Maintained, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- PANDUIT Divider Wall, 2 In H, Slotted, Gray, PVC (SD2H6)
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B8)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR2RH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (XACA9416)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR8G)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- Schneider Electric Push Buttons & Indicators