Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Red
Mfr # 9001KR9RM94
Zoro # G4626395
original price:
$128.43
19% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KR9RM94
- Zoro # G4626395
- UPC # 785901677222
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Cad Overall Depth | 74 mm |
Cad Overall Height | 45 mm |
Mounting Diameter | 30 mm |
Cad Overall Width | 45.5 mm |
Overall Width | 1.79 in |
Manufacturer Warranty Length | 18 mo |
Mushroom Head Diameter | 40 mm |
Overall Depth | 2.91 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.77 in |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508, Features Snap-Fit Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC10)
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62820)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EAA31P)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2G)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW333)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, White (XB5FW31B5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BT84)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR5B)
- REES Emergency Stop Push Button, 30 mm, 1NO/2NC, Red (40102-212)
- Schneider Electric Push Buttons & Indicators