Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Red
Mfr # 9001KR25RM
Zoro # G4554864
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 60mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KR25RM
- Zoro # G4554864
- UPC # 785901685869
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Cad Overall Width | 60 mm |
Cad Overall Depth | 70 mm |
Cad Overall Height | 60 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.76 in |
Mushroom Head Diameter | 60 mm |
Overall Width | 2.36 in |
Overall Height | 2.36 in |
Manufacturer Warranty Length | 18 mo |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 5 Hole, Plastic (XALD05H7)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Clear (ZB4BW37)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW3335)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AA35)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BC6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- Schneider Electric Push Button Switches