Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Red
Mfr # 9001KR25R
Zoro # G0633631
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 60mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR25R
- Zoro # G0633631
- UPC # 785901173922
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.69 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.74 in |
Mushroom Head Diameter | 60 mm |
Overall Depth | 1.46 in |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- CANTEX Conduit Outlet Body, PVC, E (5133158)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K1L1GH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5APA4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AS55)
- Schneider Electric Push Buttons & Indicators