Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Red
Mfr # 9001KR24R
Zoro # G2521443
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 35mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR24R
- Zoro # G2521443
- UPC # 785901173946
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Mushroom Head Diameter | 35 mm |
Overall Depth | 2.04 in |
Overall Width | 1.69 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.74 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 3 Pole, 277/480V AC (EDB34015)
- GENERAC 200-Amp Manual Transfer Switch (6335)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0781A)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA331)
- SCHNEIDER ELECTRIC Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A (XB2BN411)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH033)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR16H13)
- Schneider Electric Push Buttons & Indicators