Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Green
Mfr # 9001KR9G
Zoro # G3157463
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KR9G
- Zoro # G3157463
- UPC # 785901820628
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.69 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 1.74 in |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- TOTALTURF 230V 50 Amp Pin Electrical Receptacles Wire (TO414852)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- SCHNEIDER ELECTRIC Selector 3Pos 2No, 22 mm, 2NO, Black (XB7ND33)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC4)
- SCHNEIDER ELECTRIC Push-button, 22 mm, 1NO, Red (XB4BL41)
- SIEMENS Push Button operator, 30 mm, Red (52BM9W2)
- Schneider Electric Switches