Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Green
Mfr # 9001KR5G
Zoro # G0936582
original price:
$79.08
13% off
new price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 60mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR5G
- Zoro # G0936582
- UPC # 785901849834
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Mushroom Head Diameter | 57 mm |
Overall Height | 1.74 in |
Overall Width | 1.69 in |
Overall Depth | 1.77 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (44YV16)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.250, Item# 2250-012 (100 PC Case) [Case] (FABPOLYPLUG2250-012-CS100-PC)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- CORTECH Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White (TPDGF)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001SKR1BH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW643)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R22)
- Schneider Electric Push Buttons & Indicators