Shop All Push Button Switches
Schneider Electric
Push Button Operator, 30 mm, Green
Mfr # 9001KR24GM
Zoro # G4732454
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR24GM
- Zoro # G4732454
- UPC # 785901521501
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Cad Overall Height | 45 mm |
Cad Overall Depth | 70 mm |
Mounting Diameter | 30 mm |
Cad Overall Width | 45.5 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.79 in |
Overall Depth | 2.76 in |
Overall Height | 1.77 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 90A, 3 Pole, 240V AC (THQL32090)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 12/3 (OC50123LT)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW533)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC44)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL73415)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR9G)
- Schneider Electric Push Button Switches