Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Chrome
Mfr # 9001KR141
Zoro # G7236537
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained/Maintained
- Size 30 mm
- Head Material Metal
- NEMA Rating 12, 13, 3, 3R, 4
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR141
- Zoro # G7236537
- UPC # 785901260530
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.74 in |
Overall Width | 1.69 in |
Panel Cutout Diameter | 30 mm |
Description
Keyed Push Button, 30 mm, Maintained/Maintained/Maintained, Type of Operator Flush Button, Any Position Key Removal, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS, Includes E10 Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- PALRAM CLOSURESTRIP HRZN 24""6PK (92770)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731G5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BL1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW34)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Clear (ZB4BW37)
- Schneider Electric Push Button Switches