Schneider Electric

Push Button operator, 30 mm, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Push Button Switches

Key Features

  • Action Maintained/Momentary
  • Size 30 mm
  • Head Material Plastic
  • NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
  • Type of Operator 40mm Mushroom Head
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 mm
Cad Overall Depth 69 mm
Mounting Diameter 30 mm
Cad Overall Height 45 mm
Cad Overall Width 46 mm
Mushroom Head Diameter 40 mm
Overall Height 1.77 in
Overall Depth 2.72 in
Panel Cutout Diameter 30 mm
Manufacturer Warranty Length 18 mo
Overall Width 1.81 in

Description

Mushroom Head Push Button, 30 mm, Maintained/Momentary, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, CSA LR25490 Class 3211 03, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508, UL 508 File E78403 CCN NKCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products