Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Black
Mfr # 9001SKR3B
Zoro # G6355623
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 13, 3, 3R, 4, 4X, 6
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKR3B
- Zoro # G6355623
- UPC # 785901856344
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Overall Width | 1.69 in |
Overall Height | 1.74 in |
Overall Depth | 1.33 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 13, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR, Features Snap-Fit Assembly, Double Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1-1/2)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR1U)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Multi (ZB5AA9)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- Schneider Electric Switches