Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Yellow
Mfr # ZB5APA5
Zoro # G4378726
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Booted Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5APA5
- Zoro # G4378726
- UPC # 785901353300
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Action | Momentary |
Head Material | Plastic |
NEMA Rating | 1, 13, 2, 3, 4, 4X |
Type of Operator | Booted Button |
Color | Yellow |
Number of Operators | 1 |
Item | Flush Push Button |
Bezel Material | Plastic |
Basic Material | Plastic |
Standards | CSA C22.2 No.24, EN/IEC 60947, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508 |
IP Rating | IP66 |
NEMA Enclosure Rating | 1, 13, 2, 3, 4, 4X |
Push Button Style | Flush |
Operator Material | Plastic |
Operator Illumination | Non-Illuminated |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.24, EN/IEC 60947, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie (1000PK) (222266)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR3RH6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BPA4)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR2U)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC (9001KR5RH6)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLKV-Y)
- Schneider Electric Switches