Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Yellow
Mfr # ZB4BR5
Zoro # G7442066
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 60mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BR5
- Zoro # G7442066
- UPC # 785901382645
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 52 mm |
Cad Overall Width | 60 mm |
Cad Overall Height | 60 mm |
Overall Width | 2.36 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.05 in |
Manufacturer Warranty Length | 18 mo |
Mushroom Head Diameter | 60 mm |
Overall Height | 2.36 in |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBMN24ZL)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- EATON Molded Case Circuit Breaker, EHD Series 25A, 3 Pole, 480V AC (EHD3025)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC44)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR24R)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber (9001K2L1AH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB5AA45)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA4)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA73134)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AB40-0AA0)
- Schneider Electric Push Button Switches