Shop All Push Button Switches
Schneider Electric
Push Button Operator, 22 mm, Yellow
Mfr # ZB4BA56
Zoro # G2405076
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Recessed Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BA56
- Zoro # G2405076
- UPC # 785901381839
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 31 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Overall Depth | 1.22 in |
Manufacturer Warranty Length | 18 mo |
Description
Recessed Push Button, 22 mm, Momentary, Type of Operator Recessed Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Grn Paintd Steel (FS-200 GR 48.00)
- EATON Enclosed Circuit Breaker, ECC Series 200A, 2 Pole, 200V AC (ECCVH200R)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NC, Red (XB6DW4B2B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR3R)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AS8442)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB5AA25)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G243)
- Schneider Electric Switches