Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, White
Mfr # ZB5AA1
Zoro # G0479683
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5AA1
- Zoro # G0479683
- UPC # 785901376606
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 28 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.1 in |
Overall Width | 1.14 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN (T5632-B)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-3A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR3BH5)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS8445)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Red (XB7NW34B1)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- SQUARE D Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O (9001SKR9P35RH13)
- Schneider Electric Push Button Switches