Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Red
Mfr # ZB5AS844
Zoro # G7442041
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AS844
- Zoro # G7442041
- UPC # 785901376682
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 40 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 57 mm |
Cad Overall Width | 40 mm |
Overall Height | 1.57 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 1.57 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.24 in |
Description
Multihead Operator, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- INTERMATIC Electromechanical Timer, Hot Water (T104-20)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK (PLX505)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BT6)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, White (XB4FA11)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA3311)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS864)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- Schneider Electric Switches