Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Red
Mfr # ZB5APA4
Zoro # G4378735
original price:
$23.72
4% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Booted Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5APA4
- Zoro # G4378735
- UPC # 785901964483
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 37 mm |
Cad Overall Width | 30 mm |
Overall Height | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Depth | 1.46 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60536, ISO 20653, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS43BH1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AL3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR4R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BC6)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3741)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- Schneider Electric Switches