Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Red
Mfr # ZB5AL434
Zoro # G9720575
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Legend/Background Color White/Red
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AL434
- Zoro # G9720575
- UPC # 785901387336
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 33 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Overall Depth | 1.3 in |
Manufacturer Warranty Length | 18 mo |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Stop, Legend/Background Color White/Red, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SNAP ACTION SWITCH, Hinge, Lever Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW-B)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- SQUARE D Switch Kit (VCCF5)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE10X10X4NK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, Green (XB6DF3B5B)
- SCHNEIDER ELECTRIC Push-button, 22 mm, 1NO, Red (XB4BL41)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green (ZB5AP3S)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR3RH6)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, red flush, 22mm, universal LED, spring return, for insertion legend (ZB4BA48)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- Schneider Electric Push Buttons & Indicators