Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Red
Mfr # ZB5AA435
Zoro # G3001595
original price:
$14.00
7% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Legend/Background Color White/Red
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AA435
- Zoro # G3001595
- UPC # 785901385219
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 28 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.1 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Off, Legend/Background Color White/Red, Standards Bureau Veritas, Class II IEC 60536, CSA, DNV, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, LROS, REACH Free of SVHC, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Lugs #6,300mcm 200a, switch /6 (LUG200)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- IFM Mounting Clamp, PN Series (E10077)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AA35)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AL3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BH01)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA211)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BT6)
- SIEMENS Push Button operator, 30 mm, Red (52PP2A2)
- Schneider Electric Push Buttons & Indicators