Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Red
Mfr # ZB4BA4
Zoro # G2461426
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BA4
- Zoro # G2461426
- UPC # 785901353751
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 28 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Overall Depth | 1.1 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.14 in |
Overall Height | 1.14 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP69K, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-2 NC-st (XCSDMP791L01M12)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend (ZB4BA68)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3740)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NC, Red (XB6DW4B2B)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- Schneider Electric Switches