Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Red
Mfr # XACA9414
Zoro # G0400802
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Type of Operator Booted Button
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACA9414
- Zoro # G0400802
- UPC # 785901645160
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, IP Rating IP66, IP69K, Legend Not Applicable, Standards Class II IEC 61140, CSA C22.2 No.14, EN 50102, EN/IEC 60204-32, EN/IEC 60947-5-1, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, REACH Free of SVHC, RoHS, UL 508, Features Visually Distinct at a Distance, Snap-Fit Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- DAP Bondex Flexible Floor Ready to Use Gray Patch and Leveler 1 gal (7079859190)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/2NC (XALK84W3BG)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230...240V AC (ZB6EM4B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR16H13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AA4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS12)
- DYNALOCK Adjust Delay Push Button (6290)
- Schneider Electric Push Button Switches