Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Multi
Mfr # ZB5AA9
Zoro # G0742131
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 13, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AA9
- Zoro # G0742131
- UPC # 785901376293
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 28 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.14 in |
Overall Depth | 1.1 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.14 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Multi, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-240A)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW333)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked (XALK178E)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR1B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS864)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Orange (ZB4BW653)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L38LRRH13)
- Schneider Electric Push Buttons & Indicators