Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB5AA344
Zoro # G2363089
product price: $17.64
/ea
$17.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Legend/Background Color Black/White
- NEMA Rating 1, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AA344
- Zoro # G2363089
- UPC # 785901282792
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 28 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Overall Width | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.14 in |
Overall Depth | 1.1 in |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White/Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Down, Legend/Background Color Black/White, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 500ft, Gray (6202-45-00)
- LEGRAND Wire Clip, White, Steel, Clips (G3000WC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001K15)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001SKR1BH6)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW31)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AH03)
- Schneider Electric Push Buttons & Indicators