Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB5AA343
Zoro # G2363070
$17.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Legend/Background Color Black/white
- NEMA Rating 1, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5AA343
- Zoro # G2363070
- UPC # 785901282785
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 28 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Overall Width | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.1 in |
Overall Height | 1.14 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black/White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Up, Legend/Background Color Black/White, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-T INDUSTRIES 40X12 CABLE LUG, 2PK (2-2352)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 11" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-11-BLACK)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- EATON BUSSMANN Cutout Link, FL11 Series, 15A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N15)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR1GH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5CW343)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH33)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8342B)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, for insetion of legend (ZB5AA38)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- Schneider Electric Switches