Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB5AA341
Zoro # G3001601
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Legend/Background Color White/Green
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5AA341
- Zoro # G3001601
- UPC # 785901385097
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 28 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Overall Width | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.1 in |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend On, Legend/Background Color White/Green, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- MERSEN CC Class, ATMR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (ATMR6)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, for insetion of legend (ZB5AA38)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (XB7NA25)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR24Y)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Green (XB5AW33B5)
- BLUE SEA SYSTEMS Blue Sea 2141 Medium Duty Push Button Reset - Only - 40A - 2141 (2141)
- Schneider Electric Push Buttons & Indicators