Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB5AA335
Zoro # G9720593
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Legend/Background Color White/Black
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AA335
- Zoro # G9720593
- UPC # 785901373131
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 28 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Overall Height | 1.14 in |
Overall Depth | 1.1 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.14 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Down Arrow, Legend/Background Color White/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Dup Rcpt Wll Plt, Stnd;Wht, 1Gng, Smth Stn (P8W)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR25R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR5B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BPA2)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW14)
- Schneider Electric Push Button Switches