Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB5AA333
Zoro # G8550367
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Legend/Background Color White/Green
- NEMA Rating 1, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AA333
- Zoro # G8550367
- UPC # 785901904540
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 28 mm |
Cad Overall Height | 29 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Overall Depth | 1.1 in |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Start, Legend/Background Color White/Green, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M173)
- MALCO Cable Tie Gun, HD, 125 to 175 lb., Nylon (TY6)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001SK, plastic, mushroom 35mm, red, 30mm, 2 positions, push-pull, 1 NC (9001SKR9R20H6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR1UH6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH04)
- Schneider Electric Push Buttons & Indicators