Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB5AA3
Zoro # G0774584
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AA3
- Zoro # G0774584
- UPC # 785901355328
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 28 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Overall Depth | 1.1 in |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 25 (FZ512725)
- TRUMETER 1-2936 Rotary Stroke Counter 6 Digit (1-2936)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-08)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO, Green (XB5FA3311)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Blue (XB7NW36B1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9P1GH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- SIEMENS Push Button operator, 30 mm, Green (52PM9W3)
- Schneider Electric Push Button Switches